Zoro Homepage

Digital Thermostat, 15 ft. Sensor L

  • Mfr # UWG4-4999

  • Zoro # G9909019


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/240V AC
Includes
Floor Sensor
For Use With
Radiant Floor Heating Systems
Programs per Week
7-Day Programmable
Sensor Length
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UWG4-4999
Zoro #
G9909019
UPC #
-
Country of Origin
Malaysia

Dimensions

Sensor Length
15 ft
Overall Dimensions - H x W x D
5 in x 3-3/16 in x 5-1/8 in
Overall Depth
5 1/8 in
Overall Width
3 3/16 in
Overall Height
5 in

Details

Voltage
120/240V AC
Includes
Floor Sensor
For Use With
Radiant Floor Heating Systems
Item
Electric Floor Heater Thermostat
Programs per Week
7-Day Programmable
Heater Voltage
120/240 V AC
Control Range
41 to 104 Degrees F
Standards
UL Listed
Programming Capability
7-Day
Number of Poles
1
Contact Rating
120/240V AC
Max. Operating Temp.
104 Degrees F
Thermostat Control Amperage
15 A
Thermostat Control Type
Touch Screen
Thermostat Control Range
41 Degrees to 104 Degrees F
Thermostat Control Voltage
120/240V AC
Housing Color
White
Compatible System Type
Radiant Floor Heating Systems
Maximum Operating Temperature
104 Degrees F

Description

Electric Floor Heater Thermostat, 120/240V AC, 5 1/8 in Overall Depth, 5 in Overall Height, 3 3/16 in Overall Width, Compatible System Type Radiant Floor Heating Systems, Number of Poles 1, 120/240V AC Thermostat Control Voltage, 15 A, Contact Rating 120/240V AC, Housing Color White, Floor Sensor, Mounting Type Flush Mount, Wall Mount, Programming Capability 7-Day, Touch Screen, UL Listed, Sensor Length 15 ft, Maximum Operating Temperature 104 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.