This item is Discontinued.

Thermosoft Floor Heating System, 90 sq. ft, 240V 36FF240-30

Floor Heating System, 90 sq. ft, 240V (Discontinued)

  • Mfr # 36FF240-30
  • Zoro # G5954076
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
36FF240-30
Zoro #
G5954076
UPC #
856616004549
Country of Origin
United Kingdom

Dimensions

Length
30 ft.
Width
36"
Depth
1/8"
Min. Bend Radius
1 1/4 in
Manufacturers Warranty Length
10 yr.

Details

Item
Electric Floor Heating Kit
Heater Voltage
240VAC
Heating Area
90 sq. ft.
Watts Per Square Ft.
11
Heating Cable Spacing
3 in
Ambient Temp. Range
32 to 104 Degrees F
Includes
Installation Instructions
For Use With
Floating Laminate, Engineered Wood and Wood Floors
Standards
ETLus
Control Type
Thermostat(Not Included)
Cold Lead
15 ft., 14AWG THHN
Heating Cable Construction
2 Wire, Grounded, Fluoropolymer Insulating Jacket
Watts per Square Ft.
11
Voltage
240

Description

Electric Floor Heating Kit, Voltage 240, Control Type Thermostat(Not Included), Ambient Temp. Range 32 to 104 Degrees F, Cold Lead 15 ft, 14AWG THHN, Heating Cable Spacing 3 in, For Use With Floating Laminate, Engineered Wood and Wood Floors, Heating Area 90 sq ft, Min. Bend Radius 1 1/4 in, Includes Installation Instructions, Manufacturers Warranty Length 10 yr, Standards ETLus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.