DROP CTH 9'X12'X1MIL, 3PK

  • Mfr # P115R/3

  • Zoro # G110927966


product price:  $25.19
/pk 3, $8.40/ea

Key Features

Length
9 ft
Width
12 ft
Size
9 ft x 12 ft
Thickness
1 mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P115R/3
Zoro #
G110927966
UPC #
840915100446
Country of Origin
United States

Dimensions

Length
9 ft
Width
12 ft
Size
9 ft x 12 ft
Thickness
1 mil

Details

Item
Drop Cloth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.