DROP CLOTH 2MIL 10'X20'

  • Mfr # P221RT

  • Zoro # G210033628


product price:  $16.99
/ea

Key Features

Length
10 ft
Width
20 ft
Thickness
2 mil
Size
10 ft x 20 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P221RT
Zoro #
G210033628
UPC #
77578023922
Country of Origin
China

Dimensions

Length
10 ft
Width
20 ft
Thickness
2 mil
Size
10 ft x 20 ft

Details

Item
Drop Cloth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.