Thermwell Products DE200 Manual Drain Away

  • Mfr # 1975259

  • Zoro # G704043041


product price: $30.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1975259
Zoro #
G704043041
UPC #
-
Country of Origin
China

Description

Features
  • Diffuses downspout water to prevent washouts and takes water away from the foundation
  • Open ended for self flushing.
  • Unrolls by itself and then has to be manually rolled up after the rain.
  • Attaches to the guttering with a plastic tie
  • Fits any shape downspout 3 in. Or less.
  • Dimension - 7.25 x 1.5 x 6.25 in.
  • Item weight - 0.24 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.