Zoro Homepage

Thermwell V25BK WTHR Strip

  • Mfr # 207419

  • Zoro # G304145725


product price: $21.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207419
Zoro #
G304145725
UPC #
-
Country of Origin
Sweden

Description

Features
  • Color - Black.
  • D-section, self adhesive.
  • Sub zero premium weather strip.
  • 100% cellular rubber edmo, provides a superior seal against air & moisture.
  • Remains flexible to - 40 degrees fahrenheit, will not harden, crack or freeze, even at 40 below zero.
  • High compression will spring back to shape even after long exposure to subfreezing conditions.
  • Size - 3/8 W x 1/4 H in. x 17 L ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.