Thermwell V83-3 3 Pack Film Window Insulation Kit - 42 x 62 in.

  • Mfr # 176591

  • Zoro # G604015841


product price:  $32.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176591
Zoro #
G604015841
UPC #
77578060750
Country of Origin
United States

Description

Features
  • Indoor Heavy Duty Film Window Insulation Kit
  • 3 Pack
  • Size - 42 x 62 in.
  • Capacity - 1.5 ml.
  • Includes Extra Wide Tape For A More Secure Seal
  • Fits 3 Standard Windows
  • Increases R-Value Up To 90 percent
  • Puncture Resistant
  • Twice As Strong
  • Dimension - 1.5 x 8 x 7.5 in.
  • Item Weight - 0.82 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.