Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Winch, 1-1/3HP, 115VAC

  • Mfr # 4WP2T8-2000-8

  • Zoro # G8482774


product price: $3,533.99
/ea
Free Shipping & Returns

Key Features

Included Rope Dia.
1/4 in, 5/16 in
Overall Length
16 5/8 in
Winch Gear Type
Worm
Free Spooling Clutch Type
None
Voltage Rating
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4WP2T8-2000-8
Zoro #
G8482774
UPC #
-
Country of Origin
United States

Dimensions

Included Rope Dia.
1/4 in, 5/16 in
Overall Length
16 5/8 in
Manufacturers Warranty Length
2 yr
Overall Height
14 1/4 in
Control Pendant Cord Length
16 ft
Overall Width
17 3/4 in
Maximum Line Diameter
3/10 in
Recommended Line Diameter
3/10 in
Controller Cord Length
8 ft
Included Line Diameter
3/10 in
Mfr. Warranty Length
2 yr Limited

Details

Winch Gear Type
Worm
Free Spooling Clutch Type
None
Voltage Rating
115V AC
Rope Material
Rope Not Included
Full Load Line Speed
8.0 fpm
Gear Type
Worm
Clutch Type
No Clutch
Motor HP
1.3 hp
Item
Electric Winch
Clutch Release
No
Mechanical Brake
Yes
Drum Capacity for 1/4 In. Cable
280 ft
Electric Winch Item
Electric Winch
1st Layer Load Capacity
2,000 lb
Full Load Amps
16 A
Winch Gear Ratio
160:1
Winch Type
Lifting, Pulling
Series
4WP2 Series
Pulley Block
No
No Load Line Speed
8 fpm
Drum Capacity for 5/16 In. Cable
190 ft
1st Layer Line Speed
8 fpm
1st Layer Line Pull
2000 lb.
Gear Ratio
160:1
Includes
Handles and Large Wire Rope Storage, 16' Power Cord and 16' Penant Control Cord
Motor Horsepower
1 1/4 hp
Body Material
Cast Aluminum
Color
Red
Included Components
Brake
Phase
1
Number of Gear Settings
1
Product Type
Electric Winch
Fully Wound Load Capacity
800 lb
Number of Speeds
1
Compatible Line
Wire Rope
Controls
Pendant
Resistance Properties
Corrosion Resistant
Body Finish
Zinc Plated
Control Type
Wired Control
Maximum Current
16 A
Maximum Lifting Capacity
2,000 lb
Operation
Lifting
Includes Brake
Brake Included
Max Drum Capacity per Line Dia
280 ft per 1/4 in
Body Type
Enclosed Gears
Operating Voltage
115V AC
Voltage
115V AC

Description

Electric Winch, 1st Layer Line Speed 8 fpm, 1st Layer Load Capacity 2,000 lb, Fully Wound Load Capacity 800 lb, Operating Voltage 115V AC, Number of Speeds 1, Motor Horsepower 1 1/4 hp, Maximum Current 16 A, Number of Gear Settings 1, Gear Ratio 160:1, Gear Type Worm, Line Length Not Applicable, Clutch Type No Clutch, Control Type Wired Control, Controls Pendant, Body Material Cast Aluminum, Body Type Enclosed Gears, Color Red, Compatible Line Wire Rope, Controller Cord Length 8 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.