Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Winch, 1-1/5HP, 115VAC

  • Mfr # 4771

  • Zoro # G8482765


product price: $3,220.00
/ea
Free Shipping & Returns

Key Features

Electric Winch Item
Electric Winch
Winch Type
Lifting, Pulling
Voltage Rating
115V AC
1st Layer Load Capacity
2,000 lb
Motor HP
1.3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4771
Zoro #
G8482765
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Control Pendant Cord Length
6 ft
Overall Length
14 3/8 in
Included Rope Dia.
5/16 in
Overall Height
17 7/16 in
Overall Width
8 7/8 in
Maximum Line Diameter
3/10 in
Controller Cord Length
6 ft
Included Line Diameter
3/10 in
Recommended Line Diameter
3/10 in
Mfr. Warranty Length
2 yr Limited

Details

Electric Winch Item
Electric Winch
Winch Type
Lifting, Pulling
Voltage Rating
115V AC
1st Layer Load Capacity
2,000 lb
Motor HP
1.3 hp
1st Layer Line Speed
13 fpm
Rope Material
Rope Not Included
Full Load Amps
16 A
Winch Gear Type
Worm
Item
Electric Winch
Free Spooling Clutch Type
None
Mechanical Brake
Yes
Pulley Block
No
Series
477 Series
Gear Type
Worm
Clutch Type
No Clutch
Drum Capacity for 5/16 In. Cable
90 ft
No Load Line Speed
13 fpm
1st Layer Line Pull
2000 lb.
Winch Gear Ratio
119:1
Clutch Release
No
Drum Capacity for 1/4 In. Cable
130 ft
Full Load Line Speed
13.0 fpm
Gear Ratio
119:1
Max Drum Capacity per Line Dia
90 ft per 5/16 in
Compatible Line
Wire Rope
Operation
Lifting
Number of Gear Settings
1
Fully Wound Load Capacity
1,200 lb
Included Components
Brake
Product Type
Portable Electric Winch
Maximum Lifting Capacity
2,000 lb
Number of Speeds
1
Motor Horsepower
1 1/4 hp
Controls
Pendant
Color
Red
Includes
6 ft. Power Cord
Control Type
Wired Control
Includes Brake
Brake Included
Body Type
Enclosed Gears
Phase
1
Maximum Current
16 A
Resistance Properties
Corrosion Resistant
Body Material
Cast Aluminum
Body Finish
Zinc Plated
Operating Voltage
115V AC
Voltage
115V AC

Description

Electric Winch, 1st Layer Line Speed 13 fpm, 1st Layer Load Capacity 2,000 lb, Fully Wound Load Capacity 1,200 lb, Operating Voltage 115V AC, Number of Speeds 1, Motor Horsepower 1 1/4 hp, Maximum Current 16 A, Number of Gear Settings 1, Gear Ratio 119:1, Gear Type Worm, Line Length Not Applicable, Clutch Type No Clutch, Control Type Wired Control, Controls Pendant, Body Material Cast Aluminum, Body Type Enclosed Gears, Color Red, Compatible Line Wire Rope, Controller Cord Length 6 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.