Zoro Homepage

Electric Winch, 2000Lb, 1.0HP, 12 VDC W/

  • Mfr # 4777DC

  • Zoro # G7593039


product price: $4,831.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Voltage Rating
12 vdc
Finish
Clear Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4777DC
Zoro #
G7593039
UPC #
-
Country of Origin
United States

Details

Voltage Rating
12 vdc
Item
Electric Winch, 2000Lb, 1.0HP,12 VDC W/
Finish
Clear Zinc

Description

Electric Winch, 2000Lb, 1.0HP,12 VDC W/

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.