
Electric Winch, Portable, High Speed, 460V
Mfr # 4WP2DC-1500-26-E
Zoro # G516055300
product price: $4,160.99
/ea
Free Shipping & Returns
Key Features
Electric Winch Item
Portable High Speed Electric Winch
Voltage Rating
460V
1st Layer Load Capacity
1500 lbs
Motor HP
2
Includes
Clutch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4WP2DC-1500-26-E
Zoro #
G516055300
UPC #
-
Country of Origin
United States
Dimensions
Included Rope Dia.
1/4 in
Details
Electric Winch Item
Portable High Speed Electric Winch
Voltage Rating
460V
1st Layer Load Capacity
1500 lbs
Motor HP
2
1st Layer Line Speed
26 fpm
Item
Electric Winch,Portable,High Speed,460V
Includes
Clutch
Color
Red
Series
Atlas 4WP2DC
Finish
Enamel
Phase
3
Description
Electric Winch,Portable,High Speed,460V
- •Premium Motor & Configurations - Brushless, totally enclosed AC induction motor provides superior life. Quiet operation in both directions.
- •NEMA 4 rating for outdoor use
- •Durable Winch Frame & Component Construction - Cast aluminum drum and gearbox (with enamel or optional epoxy coating) resists corrosion for extreme conditions and applications. Coated steel frame resists elements and wear.
- •Enhanced Load Handling - Large-capacity drum for long travel distances. Quick-disconnect anchor for 1⁄4” wire rope reduces labor/time.
- •Portable Design - Ergonomic lifting handles enhance portability. Integrated pressure plate prevents unspooling during transport. Mounts on wall, ceiling, or floor for maximum flexibility. Lightweight cast aluminum drum and gearbox.
- •Internal Mechanical Load Brake - Oil-bath brake design increases durability by dissipating heat and reducing wear
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.