Shop THETFORD
See all product information
Create Account
Aquamax Summer Cypress 64 Oz
Mfr # 96682
Zoro # G316560684
product price:Â
$
20.29
/ea
Key Features
Material
Plastic
Color
White
Length
10 in
Depth (In.)
5.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96682
- Zoro #
- G316560684
- UPC #
- 28985966821
- Country of Origin
- United States
Dimensions
- Length
- 10 in
- Depth (In.)
- 5.5 in
Details
- Material
- Plastic
- Color
- White
Description
AquaMax Holding Tank Treatments advanced enzyme powered formulas neutralize odors and accelerate waste digestion to prevent clumping, clogging and tank residue, all at the same time. Thetfords beneficial probiotic treatments are Bronopol Free and Formaldehyde Free to provide campground friendly and California compliant solutions. Breaks down waste to prevent clumping, clogging and tank residue.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.