Shop THETFORD
Create Account
Nano Touch Compact Toilet - 12V
- Mfr # NAN012PW/TSFT/NA
- Zoro # G412299495
product price:
$
1,179.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NAN012PW/TSFT/NA
- Zoro #
- G412299495
- UPC #
- 28985002864
- Country of Origin
- Unknown
Description
Nano Touch Compact Toilet - 12V The Tiny Turbo Toilet! From the experts in macerating toilets, Nano toilet utilizes Turbine Technology to produce a powerful, clog-resistant flush. This model is the ultimate combination of a highly efficient marine toilet and the smallest design capable to offer the same comfort as bigger units. It the result of a strong relationship with the market and fulfills new requirements for vessels below 50′ 45m. Thetford Marine product development team has created a design that is extremely elegant, but also very flexible to install, thanks to its compact size. Features: Uses 2 check valves and this combined with a water trap ensures there are no odor issues Incredibly quiet operation Can use both raw water and pressure water flush Leaves a clean, dry bowl after every powerful flush User-friendly Eco rocker switch to reduce energy and water consumption or a smart flush controller with high-end flush and tank control features Technical Specifications: Material - Italian ceramic Flush Rate - 0.1-0.7 gallons per flush Outlet pump recommended fuse - 30A Outlet pump performance - 13.1ft vertical suction, 131.2ft horizontal suction Inlet solenoid freshwater power consumption - 9.5W Inlet pump raw water fuse - 8A Inlet pump raw water pressure - 45 PSI In the Box: 1 - 12v Tecma Nano toilet 1 - Wall switch and controller 1 - Black wall switch bezel 1 - Bone wall switch bezel 2 - 1/4 10 x 2.5 stainless steel lag screws 2 - 1/4 stainless steel washer 2 - Plastic washers 2 - Bolt caps 2 - Hose clamps 1 1/4”- 2”, Stainless 1 - Full tank sensor 1 - Lower Discharge Check Valve with straight and elbow fittings 1 - Installation/Owner's Manual
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.