
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T6H-36772
Zoro #
G703694824
UPC #
28985367727
Country of Origin
China
Details
Item
Angle Broom
Description
The Perfect Combination of Function And Practicality. Having the comforts of home is great, but space is always an issue on the road. One answer is StorMate, a collapsible broom compact enough for RVs, but rugged enough for home use.
Features- 3-Section Aluminum Shaft - With Twist Locks - Telescopes Up To 50 In.
- Compacts To 27 In. To Store In A Drawer, Cupboard Or Closet.
- Space-Saving Collapsible Broom With Integrated Dust Pan.
- Telescoping Handle And Expandable Bristles, Converts To Full Size.
- Weight - 1.1100.
- Type - Angle.
- Overall Length - 50 in.
- Bristle Color - White.
- Handle Material - Aluminum.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.