This item is Discontinued.

Thetford Thetford Nano Premium Plus Compact Toilet  24V 38986

Thetford Nano Premium Plus Compact Toilet 24V (Discontinued)

  • Mfr # 38986
  • Zoro # G408278954
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38986
Zoro #
G408278954
UPC #
-
Country of Origin
Unknown

Description

Nano Premium Plus Compact Toilet 24V The Tiny Turbo Toilet From the experts in macerating toilets, Nano toilet utilizes Turbine Technology to produce a powerful, clogresistant flush This model is the ultimate combination of a highly efficient marine toilet and the smallest design capable to offer the same comfort as bigger units It's the result of a strong relationship with the market and fulfills new requirements for vessels below 50 45m Thetford Marine product development team has created a design that is extremely elegant, but also very flexible to install, thanks its compact size Features Uses 2 check valves and this combined with a water trap ensures there are no odor issues Incredibly quiet operation Can use both raw water and pressure water flush Leaves a clean, dry bowl after every powerful flush Userfriendly Eco rocker switch to reduce energy and water consumption or a smart flush controller with highend flush and tank control features Technical Specifications Material Italian ceramic Flush Rate 0107 gallons per flush Outlet pump recommended fuse 20A Outlet pump performance 131ft vertical suction, 1312ft horizontal suction Inlet solenoid fresh water power consumption 10W Inlet pump raw water fuse 4A Inlet pump raw water pressure 45 PSI In the Box 1 24v Tecma Nano toilet 1 Wall switch and controller 1 Black wall switch bezel 1 Bone wall switch bezel 2 14 10 x 25 stainless steel lag screws 2 14 stainless steel washer 2 Plastic washers 2 Bolt caps 2 Hose clamps 1 14 2, stainless 1 Full tank sensor 1 Lower Discharge Check Valve with straight and elbow fittings 1 InstallationOwner's Manual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.