Zoro Homepage
This item is Discontinued.
Thin Bin Blue Thin Lid Bin, 20.5" L, 12" W, 3" H IMP702511CT

Blue Thin Lid Bin, 20.5" L, 12" W, 3" H (Discontinued)

  • Mfr # IMP702511CT
  • Zoro # G801858777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMP702511CT
Zoro #
G801858777
UPC #
-
Country of Origin
Canada

Dimensions

Length
20.5"
Height
3"
Width
12"

Details

Color
Blue
Item
Thin Lid Bin
Used With Bin or Container Style
Impact Thin Bin
Shape
Rectangular
Product Type
Storage Bin Lid

Description

Help encourage recycling with these thin bin lids. Round cutout accepts cans while preventing users from disposing other items. Eco-friendly construction is made with post-consumer materials to reduce the impact to our environment. Solid blue color helps associate bins with recycling to prevent confusion. Lids are designed for use with Impact thin bins and most competitive units (sold separately).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.