Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Thin-Cell Thin Cell Eggcrate Ceiling Tiles - White - 2' x 4', 15PK TC-24

Thin Cell Eggcrate Ceiling Tiles - White - 2' x 4', 15PK (Discontinued)

  • Mfr # TC-24
  • Zoro # G511376141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-24
Zoro #
G511376141
UPC #
-
Country of Origin
United States

Dimensions

Length
47 3/4"
Width
23 3/4"
Thickness
3/8"

Details

Color
White
Material
Polystyrene
Application
Lay-in Ceiling Panels

Description

1 Boxes - 15 Panels - 2' x 4' - 120 Square Feet - 1/2'' x 1/2'' Openings - 3/8'' Thick Styrene


  • •Simple Lay-in Installation
  • •Easy to Cut
  • •Waterproof PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.