8'' Chef Knife with Wood Box, Stainless Steel Blade, Black

  • Mfr # TOTP-CK-1B

  • Zoro # G615328756


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Handle Material
ABS
Color
Black
Blade Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TOTP-CK-1B
Zoro #
G615328756
UPC #
810064692000
Country of Origin
China

Details

Handle Material
ABS
Color
Black
Blade Material
Stainless Steel

Description

The 8'' Chef Knife by Think Outside The Plate. This isn't just any knife; it's your new best friend in the kitchen, designed to make your culinary adventures a breeze. Crafted with a premium 5CR15MOV stainless steel blade, this chef's knife is your go-to tool for chopping, slicing, and dicing with precision. Say goodbye to dull kitchen knives, and hello to a sharp knife that stays razor-sharp, thanks to its easy-to-sharpen design and corrosion-resistant properties. Designed with an ABS handle that's triple riveted for extra durability, this chef's cutting knife ensures a comfortable grip, even during long cooking sessions. The handle's ergonomic design reduces fatigue, making it easier than ever to glide through meats, vegetables, and herbs. 8 inch chef knife comes nestled in a sleek, natural wood storage box, making it not only a great addition to your kitchen but also an excellent choice for chef gifts or cooking gifts. Kitchen chef knife is hand wash only. Whether you're an aspiring cook or a seasoned chef, this chefs knife is a must-have in your collection of kitchen knives. It's time to elevate your kitchen game with a cutting knife that's as versatile as it is reliable.


  • •Premium Kitchen Knife: Our 8 inch chef knife features a 5CR15MOV stainless steel blade that's corrosion resistant and easy to sharpen. This chef's knife is perfect for everyday use
  • •Elegant Chef Gifts: Chefs knife comes in a natural wood box, making it a perfect gift for chefs and cooking enthusiasts. The chef knife case protects the knife when not in use
  • •Durable Chef Knives: Designed with an ABS handle and three rivets, this chef's cutting knife offers durability and a comfortable grip. The triple riveted handle ensures long-lasting performance
  • •Versatile Kitchen Knives: Ideal for slicing, dicing, and chopping, this sharp knife is a must-have kitchen chef knife. Experience precise cuts and effortless handling for everyday cooking
  • •Essential Kitchen Knife: Hand wash only to maintain the sharpness and longevity of your chef's knife. This 8 inch chef knife is a reliable tool for both amateur cooks and professional chefs alike

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.