Zoro Homepage

Plastic Weave Bin, Large, Black, 3PK

  • Mfr # 36006

  • Zoro # G115626024


product price: $48.99
/pk 3, $16.33/ea

Key Features

Color
Black
Material
Polypropylene
Includes
3 Weave Bins
Recommended Age
14+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36006
Zoro #
G115626024
UPC #
194629143740
Country of Origin
United States

Details

Color
Black
Material
Polypropylene
Includes
3 Weave Bins
Recommended Age
14+ years

Description

In a busy office or home, storage needs can be as unpredictable as the weather in May. So we created the See Jane Work Weave Bin Collection in a variety of sizes and shapes to solve your unique and ever-changing organizational needs. Organize large amounts of clutter in a matter of minutes with a Large Weave Bin. Utilize the bins to best suit your organizational needs. Find a spot for your keys, paperwork, or even your favorite pair of socks. Measures 14in x 10.6in x 8.75in. Sold as a pack of 3.


  • Easy way to make sure all of your office and personal essentials are neatly stored and organized
  • Black textural weave design adds style
  • Durable plastic construction
  • Measures 14" x 10.6" x 8.75"
  • Sold as a pack of 3 bins

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.