Zoro Homepage

Plastic Weave Bin, Small, Black, 3PK

  • Mfr # 36000

  • Zoro # G815626027


product price: $32.19
/pk 3, $10.73/ea

Key Features

Color
Black
Material
Polypropylene
Recommended Age
14+ years
Includes
3 Weave Bins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36000
Zoro #
G815626027
UPC #
194629143726
Country of Origin
United States

Details

Color
Black
Material
Polypropylene
Recommended Age
14+ years
Includes
3 Weave Bins

Description

In a busy office or home, storage needs can be as unpredictable as the weather in May. So we created the See Jane Work Weave Bin Collection in a variety of sizes and shapes to solve your unique and ever-changing organizational needs. Organize large amounts of clutter in a matter of minutes with a Small Weave Bin. Utilize the bins to best suit your organizational needs. Find a spot for your keys, paperwork, or even your favorite pair of socks. Measures 10in x 7.5in x 4in. Sold as a pack of 3.


  • Easy way to make sure all of your office and personal essentials are neatly stored and organized
  • Black textural weave design adds style
  • Durable plastic construction
  • Measures 10" x 7.5" x 4"
  • Sold as a pack of 3 bins

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.