This item is Discontinued.

Thinksport Thinksport HG1527910 6 oz Sunscreen Safe Family Size; SPF 50 Plus HG1527910

Thinksport HG1527910 6 oz Sunscreen Safe Family Size; SPF 50 Plus (Discontinued)

  • Mfr # HG1527910
  • Zoro # G404136371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HG1527910
Zoro #
G404136371
UPC #
-
Country of Origin
China

Description

Thinksport's award-winning SPF 50+ sunscreen is top-rated by the Environmental Working Group with a e1e rating and was the first sunscreen to pass Whole Foods Market Premium Care Requirements. Thinksport Sunscreen boasts the highest level of water resistance, UVA/UVB broad spectrum coverage and the highest SPF allowed by the FDA. Unlike most of the mineral-based sunscreens on the market, Thinksport sunscreen rubs in easily and does not feel greasy.

Specifications
  • SPF: 50+
  • Capacity: 6 oz
  • Dimension: 6.5" H x 3" W x 1.75" L
  • Weight: 0.35 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.