Shop TARGUS
See all product information
Create Account
Wired Stereo Headset
- Mfr # AEH102TT
- Zoro # G914909434
product price:Â
$
56.59
/ea
Key Features
Color
Black
Cable Length
6 ft
Features
Plug and Play, Rotating Microphone, Lightweight, In-Line Controller, Secure Fit, In-Line Volume Control, Padded Headband, Comfortable
Height
7"
Corded/Wireless
Corded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AEH102TT
- Zoro #
- G914909434
- UPC #
- 92636360757
- Country of Origin
- China
Dimensions
- Cable Length
- 6 ft
- Height
- 7"
Details
- Color
- Black
- Item
- Headset
- Features
- Plug and Play, Rotating Microphone, Lightweight, In-Line Controller, Secure Fit, In-Line Volume Control, Padded Headband, Comfortable
- Corded/Wireless
- Corded
- Adjustable Headband
- Yes
- Earpiece Design
- Over-the-ear, Over-the-head
- Application
- Music, Video Conferencing, Computer, Voice Call, Notebook
- OS Platform
- Windows, macOS, ChromeOS
- Compatibility
- Devices with USB-A Connections, Portable electronics
- Sound Mode
- Stereo
- Host Interface
- USB Type A
- Earpiece Type
- Binaural
- Microphone Design
- Boom
- Platform Supported
- Mac, PC
- Integrated Microphone
- Yes
- Microphone Technology
- Omni-directional, Noise Cancelling
- Detachable Microphone
- No
- Noise Canceling
- Yes
- Connectivity Technology
- Wired
- Operating System Platform
- macOS, Windows, ChromeOS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.