Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Guide Carriage, 106.6 mm L, 120mm W

  • Mfr # HRW35CA1SSC1

  • Zoro # G807868015


product price: $722.99
/ea
Free Shipping & Returns

Key Features

Carriage Height
31 mm
Carriage Width
120 mm
Roller Material
Carbon Steel
Carriage Length
106.6 mm
Carriage Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRW35CA1SSC1
Zoro #
G807868015
UPC #
-
Country of Origin
United States

Dimensions

Carriage Height
31 mm
Carriage Width
120 mm
Carriage Length
106.6 mm
Dimension F
80 mm
Dimension N
8 mm
Dimension B
107 mm
Dimension L
106.6 mm
Dimension L1
77.6 mm
Overall Height
35 mm
Carriage Mounting Hole Size
M8
For Rail Width
69 mm
Combined Carriage and Rail Height
35 mm
Manufacturer Size
35

Details

Item
Linear Guide Carriage
Roller Material
Carbon Steel
Carriage Material
Carbon Steel
For Use With
Profile Rail
Agency Compliance
California Prop 65 Compliant
Carriage Type
Ball
Bearing Type
Ball
System of Measurement
Metric
Dynamic Load Capacity
33.8 kN
Series
HRW-CA
Static Load Capacity
48.6 kN
Standards
California Prop 65 Compliant
Operating Temperature - Maximum
176 Degrees F
Radial Load - Maximum
33.8 kN
Includes Seals
Seals Included
Tolerance Class
N
Includes Lubricator
Lubricator Included
Requires Lubrication
Lubricant Required
Operating Temperature - Minimum
-4 Degrees F
Seal Material
Stainless Steel
Compatible Rail Type
Profile

Description

Linear Guide Carriage, Carriage Height 31 mm, Carriage Length 106.6 mm, Carriage Width 120 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 33.8 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 35, Dynamic Load Capacity 33.8 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 69 mm, For Use With Profile Rail, Static Load Capacity 48.6 kN, Combined Carriage and Rail Height 35 mm, Series HRW-CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.