Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Guide Carriage, 109 mm L, 70 mm W

  • Mfr # SHS25LC1SS

  • Zoro # G307867976


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Carriage Height
30.2 mm
Roller Material
Carbon Steel
Carriage Width
70 mm
Carriage Length
109 mm
Carriage Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHS25LC1SS
Zoro #
G307867976
UPC #
-
Country of Origin
United States

Dimensions

Carriage Height
30.2 mm
Carriage Width
70 mm
Carriage Length
109 mm
Dimension F
60 mm
Dimension L1
88 mm
Dimension B
57 mm
Dimension N
7.5 mm
For Rail Width
23 mm
Overall Height
36 mm
Carriage Mounting Hole Size
M8
Manufacturer Size
25
Combined Carriage and Rail Height
36 mm

Details

Item
Linear Guide Carriage
Roller Material
Carbon Steel
Carriage Material
Carbon Steel
Number of Mounting Holes
4
Bearing Type
Ball
For Use With
Profile Rail
Agency Compliance
California Prop 65 Compliant
Carriage Type
Ball
Dynamic Load Capacity
36.8 kN
Static Load Capacity
64.7 kN
Series
SHS-LC
System of Measurement
Metric
Standards
California Prop 65 Compliant
Radial Load - Maximum
36.8 kN
Seal Material
Stainless Steel
Tolerance Class
N
Operating Temperature - Maximum
176 Degrees F
Includes Lubricator
Lubricator Included
Requires Lubrication
Lubricant Required
Compatible Rail Type
Profile
Includes Seals
Seals Included
Load Direction
Radial
Operating Temperature - Minimum
-4 Degrees F

Description

Linear Guide Carriage, Carriage Height 30.2 mm, Carriage Length 109 mm, Carriage Width 70 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 36.8 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 25, Dynamic Load Capacity 36.8 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 23 mm, For Use With Profile Rail, Static Load Capacity 64.7 kN, Combined Carriage and Rail Height 36 mm, Series SHS-LC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.