Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Guide Carriage, 109.4 mm L, 100mm W

  • Mfr # HSR35C1SS

  • Zoro # G707867958


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Carriage Height
40.5 mm
Roller Material
Carbon Steel
Carriage Width
100 mm
Carriage Length
109.4 mm
Carriage Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSR35C1SS
Zoro #
G707867958
UPC #
-
Country of Origin
United States

Dimensions

Carriage Height
40.5 mm
Carriage Width
100 mm
Carriage Length
109.4 mm
For Rail Width
34 mm
Overall Height
48 mm
Carriage Mounting Hole Size
M8
Manufacturer Size
35
Combined Carriage and Rail Height
48 mm

Details

Item
Linear Guide Carriage
Roller Material
Carbon Steel
Carriage Material
Carbon Steel
Carriage Type
Ball
For Use With
Profile Rail
Agency Compliance
California Prop 65 Compliant
Bearing Type
Ball
Series
HSR-C
System of Measurement
Metric
Static Load Capacity
70.2 kN
Dynamic Load Capacity
53.9 kN
Standards
California Prop 65 Compliant
Radial Load - Maximum
53.9 kN
Operating Temperature - Maximum
176 Degrees F
Seal Material
Stainless Steel
Operating Temperature - Minimum
-4 Degrees F
Includes Seals
Seals Included
Includes Lubricator
Lubricator Included
Requires Lubrication
Lubricant Required
Compatible Rail Type
Profile

Description

Linear Guide Carriage, Carriage Height 40.5 mm, Carriage Length 109.4 mm, Carriage Width 100 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 53.9 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 35, Dynamic Load Capacity 53.9 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 34 mm, For Use With Profile Rail, Static Load Capacity 70.2 kN, Combined Carriage and Rail Height 48 mm, Series HSR-C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.