Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Guide Carriage, 122 mm L, 70 mm W

  • Mfr # SHS35V1SS

  • Zoro # G407867982


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Carriage Height
40.5 mm
Roller Material
Carbon Steel
Carriage Width
70 mm
Carriage Length
122 mm
Carriage Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHS35V1SS
Zoro #
G407867982
UPC #
-
Country of Origin
United States

Dimensions

Carriage Height
40.5 mm
Carriage Width
70 mm
Carriage Length
122 mm
Dimension L1
93 mm
Dimension B
50 mm
Dimension F
80 mm
Dimension N
8 mm
Overall Height
48 mm
For Rail Width
34 mm
Carriage Mounting Hole Size
M8 x 10
Manufacturer Size
35
Combined Carriage and Rail Height
48 mm
Mounting Hole Size
M8 x 10

Details

Item
Linear Guide Carriage
Roller Material
Carbon Steel
Carriage Material
Carbon Steel
Number of Mounting Holes
4
For Use With
Profile Rail
Bearing Type
Ball
Agency Compliance
California Prop 65 Compliant
Carriage Type
Ball
Dynamic Load Capacity
62.3 kN
Series
SHS-V
System of Measurement
Metric
Static Load Capacity
96.6 kN
Standards
California Prop 65 Compliant
Seal Material
Stainless Steel
Radial Load - Maximum
62.3 kN
Requires Lubrication
Lubricant Required
Includes Lubricator
Lubricator Included
Includes Seals
Seals Included
Compatible Rail Type
Profile
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-4 Degrees F

Description

Linear Guide Carriage, Carriage Height 40.5 mm, Carriage Length 122 mm, Carriage Width 70 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 62.3 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 35, Dynamic Load Capacity 62.3 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 34 mm, For Use With Profile Rail, Static Load Capacity 96.6 kN, Combined Carriage and Rail Height 48 mm, Series SHS-V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.