Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Guide Carriage, 140 mm L, 86 mm W

  • Mfr # SHS45V1SS

  • Zoro # G907867925


product price: $581.99
/ea
Free Shipping & Returns

Key Features

Carriage Height
51.1 mm
Carriage Width
86 mm
Roller Material
Carbon Steel
Carriage Length
140 mm
Carriage Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHS45V1SS
Zoro #
G907867925
UPC #
-
Country of Origin
United States

Dimensions

Carriage Height
51.1 mm
Carriage Width
86 mm
Carriage Length
140 mm
Dimension N
10.5 mm
Dimension L1
106 mm
Dimension F
105 mm
Dimension B
60 mm
For Rail Width
45 mm
Overall Height
60 mm
Carriage Mounting Hole Size
M10 x 15
Manufacturer Size
45
Mounting Hole Size
M10 x 15
Combined Carriage and Rail Height
60 mm

Details

Item
Linear Guide Carriage
Roller Material
Carbon Steel
Carriage Material
Carbon Steel
Carriage Type
Ball
Agency Compliance
California Prop 65 Compliant
For Use With
Profile Rail
Number of Mounting Holes
4
Bearing Type
Ball
System of Measurement
Metric
Series
SHS-V
Dynamic Load Capacity
82.8 kN
Static Load Capacity
126 kN
Standards
California Prop 65 Compliant
Includes Seals
Seals Included
Compatible Rail Type
Profile
Radial Load - Maximum
82.8 kN
Seal Material
Stainless Steel
Operating Temperature - Minimum
-4 Degrees F
Includes Lubricator
Lubricator Included
Requires Lubrication
Lubricant Required
Load Direction
Radial
Tolerance Class
N
Operating Temperature - Maximum
176 Degrees F

Description

Linear Guide Carriage, Carriage Height 51.1 mm, Carriage Length 140 mm, Carriage Width 86 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 82.8 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 45, Dynamic Load Capacity 82.8 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 45 mm, For Use With Profile Rail, Static Load Capacity 126 kN, Combined Carriage and Rail Height 60 mm, Series SHS-V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.