Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Guide Carriage, 50.8 mm L, 50 mm W

  • Mfr # HRW17CR1UU

  • Zoro # G707867965


product price: $383.01
/ea
Free Shipping & Returns

Key Features

Carriage Height
14.5 mm
Roller Material
Carbon Steel
Carriage Width
50 mm
Carriage Length
50.8 mm
Carriage Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRW17CR1UU
Zoro #
G707867965
UPC #
-
Country of Origin
United States

Dimensions

Carriage Height
14.5 mm
Carriage Width
50 mm
Carriage Length
50.8 mm
Dimension L
50.8 mm
Dimension F
50 mm
Dimension L1
33.6 mm
Dimension B
29 mm
Dimension N
4 mm
Carriage Mounting Hole Size
M4
For Rail Width
33 mm
Overall Height
17 mm
Combined Carriage and Rail Height
17 mm
Manufacturer Size
17

Details

Item
Linear Guide Carriage
Roller Material
Carbon Steel
Carriage Material
Carbon Steel
Bearing Type
Ball
Agency Compliance
California Prop 65 Compliant
For Use With
Profile Rail
Carriage Type
Ball
Dynamic Load Capacity
5.53 kN
Static Load Capacity
9.1 kN
System of Measurement
Metric
Series
HRW-CR
Includes Seals
Seals Included
Compatible Rail Type
Profile
Seal Material
Stainless Steel
Radial Load - Maximum
5.53 kN
Includes Lubricator
Lubricator Included
Operating Temperature - Maximum
176 Degrees F
Requires Lubrication
Lubricant Required
Standards
California Prop 65 Compliant
Operating Temperature - Minimum
-4 Degrees F
Tolerance Class
N

Description

Linear Guide Carriage, Carriage Height 14.5 mm, Carriage Length 50.8 mm, Carriage Width 50 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 5.53 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 17, Dynamic Load Capacity 5.53 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 33 mm, For Use With Profile Rail, Static Load Capacity 9.1 kN, Combined Carriage and Rail Height 17 mm, Series HRW-CR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.