Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Guide Carriage, 56.6 mm L, 33.5mm W

  • Mfr # HSR15YR1SS

  • Zoro # G907867963


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Carriage Height
23.3 mm
Carriage Width
33.5 mm
Roller Material
Carbon Steel
Carriage Length
56.6 mm
Carriage Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSR15YR1SS
Zoro #
G907867963
UPC #
-
Country of Origin
United States

Dimensions

Carriage Height
23.3 mm
Carriage Width
33.5 mm
Carriage Length
56.6 mm
For Rail Width
15 mm
Overall Height
28 mm
Combined Carriage and Rail Height
28 mm
Manufacturer Size
15

Details

Item
Linear Guide Carriage
Roller Material
Carbon Steel
Carriage Material
Carbon Steel
For Use With
Profile Rail
Agency Compliance
California Prop 65 Compliant
Carriage Type
Ball
Bearing Type
Ball
Series
HSR-YR
Static Load Capacity
8.33 kN
Dynamic Load Capacity
10.9 kN
System of Measurement
Metric
Standards
California Prop 65 Compliant
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
176 Degrees F
Includes Seals
Seals Included
Radial Load - Maximum
13.5 kN
Requires Lubrication
Lubricant Required
Includes Lubricator
Lubricator Included
Seal Material
Stainless Steel
Compatible Rail Type
Profile

Description

Linear Guide Carriage, Carriage Height 23.3 mm, Carriage Length 56.6 mm, Carriage Width 33.5 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 13.5 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 15, Dynamic Load Capacity 10.9 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 15 mm, For Use With Profile Rail, Static Load Capacity 8.33 kN, Combined Carriage and Rail Height 28 mm, Series HSR-YR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.