Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Guide Carriage, 56.9 mm L, 34 mm W

  • Mfr # SSR15XW1SSC1

  • Zoro # G507868001


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Carriage Height
19.5 mm
Carriage Width
34 mm
Roller Material
Carbon Steel
Carriage Length
56.9 mm
Carriage Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSR15XW1SSC1
Zoro #
G507868001
UPC #
-
Country of Origin
United States

Dimensions

Carriage Height
19.5 mm
Carriage Width
34 mm
Carriage Length
56.9 mm
Dimension N
4.5 mm
Dimension L1
39.9 mm
Dimension B
26 mm
Carriage Mounting Hole Size
M4 x 7
Overall Height
24 mm
For Rail Width
15 mm
Manufacturer Size
15
Combined Carriage and Rail Height
24 mm
Mounting Hole Size
M4 x 7

Details

Item
Linear Guide Carriage
Roller Material
Carbon Steel
Carriage Material
Carbon Steel
Bearing Type
Ball
Agency Compliance
California Prop 65 Compliant
For Use With
Profile Rail
Carriage Type
Ball
Static Load Capacity
16.5 kN
Dynamic Load Capacity
14.7 kN
System of Measurement
Metric
Series
SSR-XW
Standards
California Prop 65 Compliant
Includes Lubricator
Lubricator Included
Radial Load - Maximum
14.7 kN
Seal Material
Stainless Steel
Compatible Rail Type
Profile
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
176 Degrees F
Requires Lubrication
Lubricant Required
Includes Seals
Seals Included

Description

Linear Guide Carriage, Carriage Height 19.5 mm, Carriage Length 56.9 mm, Carriage Width 34 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 14.7 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 15, Dynamic Load Capacity 14.7 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 15 mm, For Use With Profile Rail, Static Load Capacity 16.5 kN, Combined Carriage and Rail Height 24 mm, Series SSR-XW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.