Zoro Homepage
This item is Discontinued.
Thogus 1/2" Barbed SS 90 Degree Curved Elbow TPC4015-5-G

1/2" Barbed SS 90 Degree Curved Elbow (Discontinued)

  • Mfr # TPC4015-5-G
  • Zoro # G2752486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPC4015-5-G
Zoro #
G2752486
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
1/2 in
Tube Size
1/2 in

Details

Item
Elbow, 90 Degrees Curved
Tube Fitting Material
303 Stainless Steel
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Barbed
Basic Pipe Fitting Shape
Elbow
Specific Pipe Fitting Shape
90 Degrees Elbow
Color
Silver
Temp. Range
0 Degrees to 750 Degrees F
Pipe Fitting Connection Type
Barbed
Standards
ASTM A581 and A582, NSF and FDA
Basic Pipe Fitting Material
Metal
Max. Pressure
275 psi@72 Degrees F

Description

Elbow, 90 Degrees Curved, Specific Fitting Shape 90 Degrees Elbow, Standards ASTM A581 and A582, NSF and FDA, Color Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.