1/4" x 3/8" Flare x Barbed SS Flare Female Adapter (Discontinued)
- Mfr # TPC7058-5-G
- Zoro # G2493373
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TPC7058-5-G
Zoro #
G2493373
UPC #
-
Country of Origin
United States
Dimensions
Barb Size
3/8 in
Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
1/4"
Flared End Thread Size
7/16-20
Details
Item
Flare Female Adapter
Tube Fitting Material
303 Stainless Steel
Specific Fitting Shape
Flare Adapter
Fitting Connection Type
Barbed x Flare
Basic Pipe Fitting Shape
Adapter
Specific Pipe Fitting Shape
Flare Adapter
Standards
ASTM A581 And A582, NSF and FDA
Pipe Fitting Connection Type
Barbed x Flare
Basic Pipe Fitting Material
Metal
Temp. Range
0 Degrees to 750 Degrees F
Description
Flare Female Adapter, Specific Fitting Shape Flare Adapter, Standards ASTM A581 And A582, NSF and FDA
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.