This item is Discontinued.

Thogus 3/8" Barbed Wye Adapter PK 10 TY6/PPB-10-G

3/8" Barbed Wye Adapter PK 10 (Discontinued)

  • Mfr # TY6/PPB-10-G
  • Zoro # G1756011
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TY6/PPB-10-G
Zoro #
G1756011
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
3/8 in
Tube Outside Dia.
7/16 in

Details

Item
Wye Connector
Specific Fitting Shape
Wye Adapter
Fitting Connection Type
Barbed
Specific Pipe Fitting Shape
Wye Adapter
Color
Black
Basic Pipe Fitting Shape
Wye
Temp. Range
-20 Degrees to 150 Degrees F
Pipe Fitting Connection Type
Barbed
Standards
FDA

Description

Wye Connector, Specific Fitting Shape Wye Adapter, Standards FDA, Color Black, Package Quantity 10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.