Zoro Homepage
This item is Discontinued.
Thogus Coupling, 5/8 x 5/8 In, Polypropylene, PK10 TC71010/PPB-10-G

Coupling, 5/8 x 5/8 In, Polypropylene, PK10 (Discontinued)

  • Mfr # TC71010/PPB-10-G
  • Zoro # G3185016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC71010/PPB-10-G
Zoro #
G3185016
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
5/8 in x 5/8 in
Tube Outside Dia.
5/8 in

Details

Item
Coupling
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Coupling
Fitting Connection Type
Barbed
Basic Pipe Fitting Shape
Coupling
Temp. Range
-20 Degrees to 150 Degrees F
Pipe Fitting Connection Type
Barbed
Specific Pipe Fitting Shape
Coupling
Color
Black
Max. Pressure
150 psi
Basic Pipe Fitting Material
Plastic
Standards
FDA

Description

Coupling, Specific Fitting Shape Coupling, Standards FDA, Color Black, Package Quantity 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.