Zoro Homepage
This item is Discontinued.
Thogus Elbow, 90 D Male, 5/8 x 3/8 In, Nylon, PK10 TE20610/N

Elbow, 90 D Male, 5/8 x 3/8 In, Nylon, PK10 (Discontinued)

  • Mfr # TE20610/N
  • Zoro # G0743784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE20610/N
Zoro #
G0743784
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
5/8 in
Pipe Size - Pipe Fitting
3/8 in
Hex Size
0.70 in
Tube Inside Dia.
0.620 in
Pipe Size (Fittings)
3/8"

Details

Item
Elbow, 90 Degrees Male
Tube Fitting Material
Nylon
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Barbed x MNPT
Specific Pipe Fitting Shape
90 Degrees Elbow
Standards
NSF 51 and 61 Certified
Pipe Fitting Connection Type
Barbed x MNPT
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Plastic
Max. Pressure
150 psi
Color
Natural
Temp. Range
-50 Degrees to 275 Degrees F

Description

Elbow, 90 Degrees Male, Specific Fitting Shape 90 Degrees Elbow, Standards NSF 51 and 61 Certified, Color Natural, Hex Size 0.70 in, Package Quantity 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.