1/2" x 1/4" Barbed x FNPT 90 Degree Elbow PK 10 (Discontinued)
- Mfr # TEF2048/PPB-10-G
- Zoro # G1556396
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TEF2048/PPB-10-G
Zoro #
G1556396
UPC #
-
Country of Origin
Unknown
Dimensions
Barb Size
1/2 in
Pipe Size - Pipe Fitting
1/4 in
Tube Outside Dia.
5/16 in
Tube Inside Dia.
0.5 in
Pipe Size (Fittings)
1/4"
Hex Size
0.74 in
Details
Item
Elbow, 90 Degrees Female
Tube Fitting Material
Polypropylene
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Barbed x FNPT
Color
Black
Temp. Range
-20 Degrees to 150 Degrees F
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
90 Degrees Elbow
Max. Pressure
150 psi
Pipe Fitting Connection Type
Barbed x FNPT
Basic Pipe Fitting Shape
Elbow
Standards
FDA
Description
Elbow, 90 Degrees Female, Specific Fitting Shape 90 Degrees Elbow, Standards FDA, Color Black, Hex Size 0.74 in, Package Quantity 10
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.