Zoro Homepage
This item is Discontinued.
Thogus Elbow, 90 Deg, 3/16 x 3/16 In, PE, PK10 TE2033-T/P

Elbow, 90 Deg, 3/16 x 3/16 In, PE, PK10 (Discontinued)

  • Mfr # TE2033-T/P
  • Zoro # G0705695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE2033-T/P
Zoro #
G0705695
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
3/16 in x 3/16 in
Tube Inside Dia.
0.205 in

Details

Item
Elbow, 90 Degrees
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Barbed
Pipe Fitting Connection Type
Barbed
Color
Black
Basic Pipe Fitting Shape
Elbow
Specific Pipe Fitting Shape
90 Degrees Elbow
Max. Pressure
150 psi
Standards
NSF 14 and 61 Listed
Basic Pipe Fitting Material
Plastic
Temp. Range
-80 Degrees to 200 Degrees F

Description

Elbow, 90 Degrees , Specific Fitting Shape 90 Degrees Elbow, Standards NSF 14 and 61 Listed, Color Black, Package Quantity 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.