This item is Discontinued.

Thogus 1" x 3/4" Polypropylene 90 Degree Elbow PK 10 TE201216/PPN-10-G

1" x 3/4" Polypropylene 90 Degree Elbow PK 10 (Discontinued)

  • Mfr # TE201216/PPN-10-G
  • Zoro # G0520642
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TE201216/PPN-10-G
Zoro #
G0520642
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
1 in
Pipe Size - Pipe Fitting
3/4 in
Pipe Size (Fittings)
3/4"
Tube Inside Dia.
0.965 in
Hex Size
1.12 in

Details

Item
Elbow, 90 Degrees Male
Tube Fitting Material
Polypropylene
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Barbed x MNPT
Color
Natural
Standards
FDA
Pipe Fitting Connection Type
Barbed x MNPT
Basic Pipe Fitting Shape
Elbow
Temp. Range
-20 Degrees to 150 Degrees F
Specific Pipe Fitting Shape
90 Degrees Elbow
Max. Pressure
150 psi
Basic Pipe Fitting Material
Plastic

Description

Elbow, 90 Degrees Male, Specific Fitting Shape 90 Degrees Elbow, Standards FDA, Color Natural, Hex Size 1.12 in, Package Quantity 10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.