Elbow, 90 Deg Male, 1/2 x 1/4In, PP, PK10

THOGUS |Zoro #: G0259901|Mfr #: TE2048/PPB-10-G

$9.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0259901 Mfr #: TE2048/PPB-10-G
Standards: FDAMax. Pressure: 150 psi
Color: BlackTemp. Range: -20 Degrees to 150 Degrees F
Item: Elbow, 90 Degrees MaleBarb Size: 1/2"
Tube Outside Dia.: 5/16"Pipe Size: 1/4"
Hex Size: 0.55"Body Material: Polypropylene
Basic Material: PlasticFittings Sub-Category: Elbows
Connection Type: Barbed x MNPTTube Inside Dia.: 0.5"
Country of Origin (subject to change): United States

Product Description

Elbow, 90 Degrees Male, Plastic, Body Material Polypropylene, Connection Type Barbed x MNPT, Barb Size 1/2 In., Pipe Size 1/4 In., Tube Inside Dia. 0.5 In., Tube Outside Dia. 5/16 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Black, Hex Size 0.55 In., Standards FDA, Package Quantity 10

Product Reviews