This item is Discontinued.

Thogus 1/2" x 3/4" Polypropylene 90 Degree Elbow PK 10 TE20128L/PPB-10-G

1/2" x 3/4" Polypropylene 90 Degree Elbow PK 10 (Discontinued)

  • Mfr # TE20128L/PPB-10-G
  • Zoro # G0856886
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TE20128L/PPB-10-G
Zoro #
G0856886
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
1/2 in
Pipe Size - Pipe Fitting
3/4 in
Tube Outside Dia.
13/16 in
Pipe Size (Fittings)
3/4"
Hex Size
1.12 in
Tube Inside Dia.
0.5 in

Details

Item
Elbow, 90 Degrees Male
Tube Fitting Material
Polypropylene
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Barbed x MNPT
Basic Pipe Fitting Material
Plastic
Standards
FDA
Temp. Range
-20 Degrees to 150 Degrees F
Max. Pressure
150 psi
Specific Pipe Fitting Shape
90 Degrees Elbow
Pipe Fitting Connection Type
Barbed x MNPT
Basic Pipe Fitting Shape
Elbow
Color
Black

Description

Elbow, 90 Degrees Male, Specific Fitting Shape 90 Degrees Elbow, Standards FDA, Color Black, Hex Size 1.12 in, Package Quantity 10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.