1/4" x 1/2" Polypropylene 90 Degree Elbow PK 10 (Discontinued)
- Mfr # TE2084/PPB-10-G
- Zoro # G2068087
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TE2084/PPB-10-G
Zoro #
G2068087
UPC #
-
Country of Origin
Unknown
Dimensions
Barb Size
1/4 in
Pipe Size - Pipe Fitting
1/2 in
Pipe Size (Fittings)
1/2"
Tube Outside Dia.
1/2 in
Hex Size
0.87 in
Tube Inside Dia.
0.25 in
Details
Item
Elbow, 90 Degrees Male
Tube Fitting Material
Polypropylene
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Barbed x MNPT
Standards
FDA
Max. Pressure
150 psi
Basic Pipe Fitting Material
Plastic
Color
Black
Temp. Range
-20 Degrees to 150 Degrees F
Basic Pipe Fitting Shape
Elbow
Specific Pipe Fitting Shape
90 Degrees Elbow
Pipe Fitting Connection Type
Barbed x MNPT
Description
Elbow, 90 Degrees Male, Specific Fitting Shape 90 Degrees Elbow, Standards FDA, Color Black, Hex Size 0.87 in, Package Quantity 10
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.