Elbow, 90 Deg Male, 1/4 x 1/4In, PP, PK10

THOGUS |Zoro #: G1988777|Mfr #: TE2044/PPB-10-G

$4.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1988777 Mfr #: TE2044/PPB-10-G
Basic Material: PlasticStandards: FDA
Max. Pressure: 150 psiItem: Elbow, 90 Degrees Male
Body Material: PolypropyleneColor: Black
Connection Type: Barbed x MNPTFittings Sub-Category: Elbows
Temp. Range: -20 Degrees to 150 Degrees FTube Inside Dia.: 0.305"
Tube Outside Dia.: 5/16"Barb Size: 1/4"
Pipe Size: 1/4"Hex Size: 0.54"
Country of Origin (subject to change): United States

Product Description

Elbow, 90 Degrees Male, Plastic, Body Material Polypropylene, Connection Type Barbed x MNPT, Barb Size 1/4 In., Pipe Size 1/4 In., Tube Inside Dia. 0.305 In., Tube Outside Dia. 5/16 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Black, Hex Size 0.54 In., Standards FDA, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.