Gift buying made easy: Shop Zoro.com Gift Certificates

Elbow, 90 Deg Male, 1/4 x 3/4In, PP, PK10

THOGUS| Zoro #: G0992652| Mfr #: TE20124/PPB-10-G

$3.51 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0992652 Mfr #: TE20124/PPB-10-G
Standards: FDAMax. Pressure: 150 psi
Color: BlackTemp. Range: -20 Degrees to 150 Degrees F
Item: Elbow, 90 Degrees MaleBarb Size: 1/4"
Tube Outside Dia.: 13/16"Basic Material: Plastic
Fittings Sub-Category: ElbowsConnection Type: Barbed x MNPT
Tube Inside Dia.: 0.25"Pipe Size: 3/4"
Hex Size: 1.12"Body Material: Polypropylene
Country of Origin (subject to change): United States

Product Description

Elbow, 90 Degrees Male, Plastic, Body Material Polypropylene, Connection Type Barbed x MNPT, Barb Size 1/4 In., Pipe Size 3/4 In., Tube Inside Dia. 0.25 In., Tube Outside Dia. 13/16 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Black, Hex Size 1.12 In., Standards FDA, Package Quantity 10

Product Reviews