This item is Discontinued.

Thogus 1/4" x 3/8" Polypropylene 90 Degree Elbow PK 10 TE2064/PPB-10-G

1/4" x 3/8" Polypropylene 90 Degree Elbow PK 10 (Discontinued)

  • Mfr # TE2064/PPB-10-G
  • Zoro # G0752184
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TE2064/PPB-10-G
Zoro #
G0752184
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
1/4 in
Pipe Size - Pipe Fitting
3/8 in
Hex Size
0.69 in
Tube Inside Dia.
0.245 in
Tube Outside Dia.
7/16 in
Pipe Size (Fittings)
3/8"

Details

Item
Elbow, 90 Degrees Male
Tube Fitting Material
Polypropylene
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Barbed x MNPT
Color
Black
Standards
FDA
Specific Pipe Fitting Shape
90 Degrees Elbow
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Plastic
Max. Pressure
150 psi
Temp. Range
-20 Degrees to 150 Degrees F
Pipe Fitting Connection Type
Barbed x MNPT

Description

Elbow, 90 Degrees Male, Specific Fitting Shape 90 Degrees Elbow, Standards FDA, Color Black, Hex Size 0.69 in, Package Quantity 10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.