This item is Discontinued.

Thogus 3/4" x 1" Polypropylene 90 Degree Elbow PK 10 TE201612/PPB-10-G

3/4" x 1" Polypropylene 90 Degree Elbow PK 10 (Discontinued)

  • Mfr # TE201612/PPB-10-G
  • Zoro # G2577836
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TE201612/PPB-10-G
Zoro #
G2577836
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
3/4 in
Pipe Size - Pipe Fitting
1 in
Hex Size
1.36 in
Tube Outside Dia.
1 1/16 in
Pipe Size (Fittings)
1"

Details

Item
Elbow, 90 Degrees Male
Tube Fitting Material
Polypropylene
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Barbed x MNPT
Specific Pipe Fitting Shape
90 Degrees Elbow
Color
Black
Basic Pipe Fitting Material
Plastic
Pipe Fitting Connection Type
Barbed x MNPT
Standards
FDA
Basic Pipe Fitting Shape
Elbow
Temp. Range
-20 Degrees to 150 Degrees F
Max. Pressure
150 psi

Description

Elbow, 90 Degrees Male, Specific Fitting Shape 90 Degrees Elbow, Standards FDA, Color Black, Hex Size 1.36 in, Package Quantity 10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.