3/4" x 1" Polypropylene 90 Degree Elbow PK 10 (Discontinued)
- Mfr # TE201612/PPN-10-G
- Zoro # G0662785
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TE201612/PPN-10-G
Zoro #
G0662785
UPC #
-
Country of Origin
Unknown
Dimensions
Barb Size
3/4 in
Pipe Size - Pipe Fitting
1 in
Tube Inside Dia.
0.720 in
Hex Size
1.36 in
Pipe Size (Fittings)
1"
Details
Item
Elbow, 90 Degrees Male
Tube Fitting Material
Polypropylene
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Barbed x MNPT
Standards
FDA
Basic Pipe Fitting Shape
Elbow
Color
Natural
Pipe Fitting Connection Type
Barbed x MNPT
Basic Pipe Fitting Material
Plastic
Temp. Range
-20 Degrees to 150 Degrees F
Max. Pressure
150 psi
Specific Pipe Fitting Shape
90 Degrees Elbow
Description
Elbow, 90 Degrees Male, Specific Fitting Shape 90 Degrees Elbow, Standards FDA, Color Natural, Hex Size 1.36 in, Package Quantity 10
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.