This item is Discontinued.

Thogus 5/16" x 1/8" Polypropylene 90 Degree Elbow PK 10 TE2025/PPB-10-G

5/16" x 1/8" Polypropylene 90 Degree Elbow PK 10 (Discontinued)

  • Mfr # TE2025/PPB-10-G
  • Zoro # G3239241
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TE2025/PPB-10-G
Zoro #
G3239241
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
5/16 in
Pipe Size - Pipe Fitting
1/8 in
Tube Outside Dia.
3/16 in
Hex Size
0.42 in
Pipe Size (Fittings)
1/8"
Tube Inside Dia.
0.305 in

Details

Item
Elbow, 90 Degrees Male
Tube Fitting Material
Polypropylene
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Barbed x MNPT
Pipe Fitting Connection Type
Barbed x MNPT
Basic Pipe Fitting Material
Plastic
Color
Black
Standards
FDA
Specific Pipe Fitting Shape
90 Degrees Elbow
Basic Pipe Fitting Shape
Elbow
Temp. Range
-20 Degrees to 150 Degrees F
Max. Pressure
150 psi

Description

Elbow, 90 Degrees Male, Specific Fitting Shape 90 Degrees Elbow, Standards FDA, Color Black, Hex Size 0.42 in, Package Quantity 10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.