This item is Discontinued.

Thogus 5/16" x 3/8" Polypropylene 90 Degree Elbow PK 10 TE2065/PPB-10-G

5/16" x 3/8" Polypropylene 90 Degree Elbow PK 10 (Discontinued)

  • Mfr # TE2065/PPB-10-G
  • Zoro # G1091474
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TE2065/PPB-10-G
Zoro #
G1091474
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
5/16 in
Pipe Size - Pipe Fitting
3/8 in
Hex Size
0.69 in
Pipe Size (Fittings)
3/8"
Tube Outside Dia.
7/16 in

Details

Item
Elbow, 90 Degrees Male
Tube Fitting Material
Polypropylene
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Barbed x MNPT
Basic Pipe Fitting Material
Plastic
Temp. Range
-20 Degrees to 150 Degrees F
Color
Black
Pipe Fitting Connection Type
Barbed x MNPT
Specific Pipe Fitting Shape
90 Degrees Elbow
Max. Pressure
150 psi
Basic Pipe Fitting Shape
Elbow
Standards
FDA

Description

Elbow, 90 Degrees Male, Specific Fitting Shape 90 Degrees Elbow, Standards FDA, Color Black, Hex Size 0.69 in, Package Quantity 10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.