Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TE2044-T/P
Zoro #
G3075195
UPC #
-
Country of Origin
Unknown
Dimensions
Barb Size
1/4 in x 1/4 in
Details
Item
Elbow, 90 Degrees
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Barbed
Basic Pipe Fitting Material
Plastic
Pipe Fitting Connection Type
Barbed
Standards
NSF 14 and 61 Listed
Basic Pipe Fitting Shape
Elbow
Color
Black
Temp. Range
-80 Degrees to 200 Degrees F
Specific Pipe Fitting Shape
90 Degrees Elbow
Max. Pressure
150 psi
Description
Elbow, 90 Degrees , Specific Fitting Shape 90 Degrees Elbow, Standards NSF 14 and 61 Listed, Color Black, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.