Elbow, 90D, 3/16x3/16 In, Barbed, Nylon, PK10 (Discontinued)
- Mfr # TE2033-T/N
- Zoro # G1313356
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TE2033-T/N
Zoro #
G1313356
UPC #
-
Country of Origin
Unknown
Dimensions
Barb Size
3/16 in x 3/16 in
Tube Inside Dia.
0.200 in
Details
Item
90 Degree Elbow
Tube Fitting Material
Nylon
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Barbed
Max. Pressure
150 psi
Temp. Range
-50 Degrees to 275 Degrees F
Standards
NSF 51 and 61 Certified
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
90 Degrees Elbow
Color
Natural
Pipe Fitting Connection Type
Barbed
Basic Pipe Fitting Shape
Elbow
Description
Elbow, 90 Degrees , Specific Fitting Shape 90 Degrees Elbow, Standards NSF 51 and 61 Certified, Color Natural, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.